Erico SLD15L2S CADDY® SPEED LINK LD With Hook | Graybar Store
Erico - CADDY® SPEED LINK LD With Hook - SLD15L2S
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK LD With Hook

    Manufacturer: Erico
    Manufacturer #: SLD15L2S
    SKU: 25054409
    $11.25
    Checking Pricing
         
    Kit Includes:Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb.
    Mounting Position:Bottom Mount
    Dimensions:1/2 W x 3/4 H in
    Packaging:2 per Pack; 40 per Case
    Width (Inches):1/2 in.
    Height (Inch):3/4 in.
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLD15L2S
    • Dimensions 1/2 W x 3/4 H in
    • Style Hook
    • Height (Inch) 3/4 in.
    • Kit Includes Locking Device; Pre-Assembled Hook End Fitting; Wire
    • Load Rating (Pound) 44 lb.
    • Materials Stainless Steel
    • Mounting Position Bottom Mount
    • Width (Inches) 1/2 in.
    • Wire Size 1-1/2 mm
    • Packaging 2 per Pack; 40 per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link LD With Hook, Packaging: 2 Per Pack; 40 per Case, Stainless Steel, Load Rating (Pound): 44 lb