Erico SLD15Y500 CADDY® SPEED LINK Y Toggle, Eyelet Extension, Electrogalvanized Steel, 1.5mm Dia., Y Length 19.6 in. | Graybar Store
Erico - CADDY® SPEED LINK Y Toggle, Eyelet Extension, Electrogalvanized Steel, 1.5mm Dia., Y Length 19.6 in. - SLD15Y500
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK Y Toggle, Eyelet Extension, Electrogalvanized Steel, 1.5mm Dia., Y Length 19.6 in.

    Manufacturer: Erico
    Manufacturer #: SLD15Y500
    SKU: 25097372
    $4.74
    Checking Pricing
         
    Length:19.6 in. Y
    Wire Size:1-1/2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLD15Y500
    • Length 19.6 in. Y
    • Materials Steel
    • Wire Size 1-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK 1.5mm dia. wire rope Y toggle with eyelet extension. Y length 19.6 in. Load rating 44 lb.
    • Attaches to Clearance Holes in a Variety of Structures or Hanging Devices
    • Ideal For Supporting Lighting Fixtures
    • Y-Design Provides Improved Stability
    • XXXXX
    • XXXXX
    • XXXXX
    • XXXXX