Erico 51230 Caddy® T Grid Fixture/Box Hanger, Snap On, Steel, 30 in. T Grid Span | Graybar Store
Erico - Caddy® T Grid Fixture/Box Hanger, Snap On, Steel, 30 in. T Grid Span - 51230
+ / - Hover over image to Zoom
Other Views

    Caddy® T Grid Fixture/Box Hanger, Snap On, Steel, 30 in. T Grid Span

    Manufacturer: Erico
    Manufacturer #: 51230
    SKU: 92075603
    $12.08
    Checking Pricing
         
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 51230
    • Length 30 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel snap on T grid box hanger with 30 in. span includes (1) CHB mounting clip. Static load capacity 20 lb.
    NOTE: Not to exceed static load of 20 lbs. without independent wire support to CHB. CHB can be purchased separately when more than one box is required. Screw furnished. One CHB mounting clip is included with each 512.