Erico CS16 CADDY® Screw On Conduit Support For 2 1/8 in. Deep Box | Graybar Store
Erico - CADDY® Screw On Conduit Support For 2 1/8 in. Deep Box - CS16
+ / - Hover over image to Zoom
Other Views

    CADDY® Screw On Conduit Support For 2 1/8 in. Deep Box

    Manufacturer: Erico
    Manufacturer #: CS16
    SKU: 25108641
    $0.68
    Checking Pricing
         
    Use With:1/2 or 3/4 Inch EMT, MC/AC Cable
    Accommodates:2-1/8 Inch Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CS16
    • Accommodates 2-1/8 Inch Deep Box
    • Materials Steel
    • Use With 1/2 or 3/4 Inch EMT, MC/AC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Screw on conduit support for 2 1/8 in. deep box. Attaches 1 in. EMT or MC/AC cable to metal or wood stud.
    • Easily Locate the Fastener on the Stud, Keeping Your Conduit in Line With Box Knockout and H-Series Brackets
    • Eliminates Offset Bending of Conduit
    • Compliant With NEC Article 358.30(A), Which Requires Conduit Support Within 36 in. of an Electrical Box
    • Compliant With CEC Rule 12-1404, Which Requires Conduit Support Within 1m of an Electrical Box
    • Compliant With CEC Rule 12-618, Which Requires Support of Armoured Cable Within 300mm (12 in.) of an Electrical Box