Erico CRLB37EG Caddy® ROD LOK Electrogalvanized Cast Iron Beam Clamp, 3/8 in. | Graybar Store
Erico - Caddy® ROD LOK Electrogalvanized Cast Iron Beam Clamp, 3/8 in. - CRLB37EG
+ / - Hover over image to Zoom
Other Views

    Caddy® ROD LOK Electrogalvanized Cast Iron Beam Clamp, 3/8 in.

    Manufacturer: Erico
    Manufacturer #: CRLB37EG
    SKU: 25307544
    $4.85
    Checking Pricing
         
    Trade Size (Inches):1/8 to 3/8 in.
    Use With:Plain and Electro Zinc-Plated Hardware
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLB37EG
    • Trade Size (Inches) 1/8 to 3/8 in.
    • Use With Plain and Electro Zinc-Plated Hardware
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® Rod Lock Beam Clamp, Trade Size (Inches): 1/8 to 3/8 in, Cast Iron, Use With: Plain and Electro Zinc-Plated Hardware