Erico CRLN37EG CADDY® ROD LOCK Nut | Graybar Store
Erico - CADDY® ROD LOCK Nut - CRLN37EG
+ / - Hover over image to Zoom
Other Views

    CADDY® ROD LOCK Nut

    Manufacturer: Erico
    Manufacturer #: CRLN37EG
    SKU: 25675079
    $4.96
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Load Rating (Pound):1350 lb.
    Dimensions:1.1 W x 0.8 H in
    Packaging:25 per Pack
    Width (Inches):1.10 in.
    Height (Inch):0.80 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLN37EG
    • Dimensions 1.1 W x 0.8 H in
    • Height (Inch) 0.80 in.
    • Load Rating (Pound) 1350 lb.
    • Materials Steel
    • Rod Size (Inch) 3/8 in.
    • Width (Inches) 1.10 in.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Rod Lock Nut, Packaging: 25 Per Pack, Steel, Load Rating (Pound): 1350 lb