Erico CRLL37EG CADDY® ROD LOCK L Bracket | Graybar Store
Erico - CADDY® ROD LOCK L Bracket - CRLL37EG
+ / - Hover over image to Zoom
Other Views

    CADDY® ROD LOCK L Bracket

    Manufacturer: Erico
    Manufacturer #: CRLL37EG
    SKU: 25816574
    $9.30
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Load Rating (Pound):700 lb.
    Dimensions:1.4 W x 1.7 L x 2.41 H in
    Packaging:25 per Pack
    Length:1.70 in.
    Width (Inches):1.40 in.
    Hole Size:0.28 in. (HS2); 0.51 in. (HS1)
    Height (Inch):2.41 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLL37EG
    • Dimensions 1.4 W x 1.7 L x 2.41 H in
    • Height (Inch) 2.41 in.
    • Hole Size 0.28 in. (HS2); 0.51 in. (HS1)
    • Length 1.70 in.
    • Load Rating (Pound) 700 lb.
    • Materials Steel
    • Rod Size (Inch) 3/8 in.
    • Width (Inches) 1.40 in.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Rod Lock L Bracket, Packaging: 25 Per Pack, Steel, Load Rating (Pound): 700 lb