Erico PPRPS25H4 CADDY® PYRAMID 25 Pipe and Conduit Support, Plastic | Graybar Store
Erico - CADDY® PYRAMID 25 Pipe and Conduit Support, Plastic - PPRPS25H4
+ / - Hover over image to Zoom
Other Views

    CADDY® PYRAMID 25 Pipe and Conduit Support, Plastic

    Manufacturer: Erico
    Manufacturer #: PPRPS25H4
    SKU: 25015744
    $15.07
    Checking Pricing
         
    Load Rating (Pound):25 lb.
    Dimensions:4-11/16 W x 5-11/16 D x 4-7/16 H in
    Packaging:25 per Pack
    Use With:Pipes
    Width (Inches):4-11/16 in.
    Height (Inch):4-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # PPRPS25H4
    • Dimensions 4-11/16 W x 5-11/16 D x 4-7/16 H in
    • Height (Inch) 4-7/16 in.
    • Load Rating (Pound) 25 lb.
    • Materials Acrylonitrile Butadiene Styrene
    • Width (Inches) 4-11/16 in.
    • Packaging 25 per Pack
    • Use With Pipes
    • Country of Origin US - USA
    Product Overview:
    Pentair® Pipe and Conduit Support, Packaging: 25 Per Pack, Acrylonitrile Butadiene Styrene, Load Rating (Pound): 25 lb