Erico 770 CADDY® No. 12 Jack Chain (100 ft.) | Graybar Store
Erico - CADDY® No. 12 Jack Chain (100 ft.) - 770
+ / - Hover over image to Zoom
Other Views

    CADDY® No. 12 Jack Chain (100 ft.)

    Manufacturer: Erico
    Manufacturer #: 770
    SKU: 88091834
    $0.75
    Checking Pricing
         
    Size:12 ga.
    Packaging:100 ft. Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 770
    • Size 12 ga.
    • Materials Steel
    • Packaging 100 ft. Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® No. 12 jack chain. Rated load 29 lb. Length 100 ft. (box).
    Erico jack chain is used to support lighting fixtures.