Erico SLK15Y300L3TP CADDY® Keyless SPEED LINK SLK With Y-Toggle, Wire Rope Diameter 1.5mm | Graybar Store
Erico - CADDY® Keyless SPEED LINK SLK With Y-Toggle, Wire Rope Diameter 1.5mm - SLK15Y300L3TP
+ / - Hover over image to Zoom
Other Views

    CADDY® Keyless SPEED LINK SLK With Y-Toggle, Wire Rope Diameter 1.5mm

    Manufacturer: Erico
    Manufacturer #: SLK15Y300L3TP
    SKU: 25638613
    $20.48
    Checking Pricing
         
    Wire Size:1-1/2 mm
    Packaging:2 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK15Y300L3TP
    • Wire Size 1-1/2 mm
    • Packaging 2 per Pack
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link With Y Toggle, Packaging: 20 Per Pack, Polypropylene; Steel; Zinc Alloy, Load Rating (Pound): 44 lb, 2 Pack