Erico BC140037EG Caddy® Electrogalvanized Steel Welded Beam Clamp, Heavy Duty, 3/8 in. | Graybar Store
Erico - Caddy® Electrogalvanized Steel Welded Beam Clamp, Heavy Duty, 3/8 in. - BC140037EG
+ / - Hover over image to Zoom
Other Views

    Caddy® Electrogalvanized Steel Welded Beam Clamp, Heavy Duty, 3/8 in.

    Manufacturer: Erico
    Manufacturer #: BC140037EG
    SKU: 97278685
    $42.68
    Checking Pricing
         
    Trade Size (Inches):1-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC140037EG
    • Materials Steel
    • Trade Size (Inches) 1-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Welded Beam Clamp, Trade Size (Inches): 1-5/8 in, Steel