Erico 2BRT8 CADDY® Electrogalvanized Steel Threaded Bridle Ring | Graybar Store
Erico - CADDY® Electrogalvanized Steel Threaded Bridle Ring - 2BRT8
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel Threaded Bridle Ring

    Manufacturer: Erico
    Manufacturer #: 2BRT8
    SKU: 88091698
    $1.09
    Checking Pricing
         
    Screw Size:No. 10
    Load Rating (Pound):50 lb.
    Packaging:100 per Pack
    Stud Size (Inches):10 AWG
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 2BRT8
    • Diameter (Inches) 1/2 in.
    • Load Rating (Pound) 50 lb.
    • Materials Steel
    • Screw Size No. 10
    • Stud Size (Inches) 10 AWG
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Threaded Bridle Ring, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 50 lb
    When combined with other CADDY®Fasteners, bridle rings can be loated on C-purlins, Z-purlins, acoustical T-grid, beam flanges up to 3/4 in., concrete or drop wire. Not recommended for high performance cables--see CADDY® CABLECAT series.