Erico CRLA37EG CADDY® Electrogalvanized Steel ROD LOCK Anchor Screw For 3/8 in. Threaded Rod | Graybar Store
Erico - CADDY® Electrogalvanized Steel ROD LOCK Anchor Screw For 3/8 in. Threaded Rod - CRLA37EG
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel ROD LOCK Anchor Screw For 3/8 in. Threaded Rod

    Manufacturer: Erico
    Manufacturer #: CRLA37EG
    SKU: 25383864
    $3.48
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Size:2-7/8 x 1-1/4 x 7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLA37EG
    • Size 2-7/8 x 1-1/4 x 7/8 in.
    • Head Type Hex Head
    • Materials Electrogalvanized Steel
    • Rod Size (Inch) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® electrogalvanized steel ROD LOCK anchor screw for 3/8 in. rod. Dimensions 2 7/8 x 1 1/4 x 7/8 in. Load rating 660 lb.
    • For Use With Concrete and Solid Brick
    • Prefabricated Assemblies Easily Lift and Lock Into Place, Helping to Save Time and Money
    • Works With Slightly Damaged Threads and Minor Burrs on the Threaded Rod
    • For Use on Plain and Electro Zinc Plated Hardware Only
    • Tested in 3000 psi (20.67 MPa) Concrete