Erico 2BR12 CADDY® Electrogalvanized Steel Plain Bridle Ring | Graybar Store
Erico - CADDY® Electrogalvanized Steel Plain Bridle Ring - 2BR12
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel Plain Bridle Ring

    Manufacturer: Erico
    Manufacturer #: 2BR12
    SKU: 88091691
    $0.46
    Checking Pricing
         
    Wire Size:8 AWG
    Load Rating (Pound):50 lb.
    Packaging:100 per Pack
    Diameter (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 2BR12
    • Diameter (Inches) 3/4 in.
    • Load Rating (Pound) 50 lb.
    • Materials Steel
    • Wire Size 8 AWG
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Plain Bridle Ring, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 50 lb