Erico 4BRT20WS CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Threaded Bridle Ring With 1/4 in. Wood Screw | Graybar Store
Erico - CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Threaded Bridle Ring With 1/4 in. Wood Screw - 4BRT20WS
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Threaded Bridle Ring With 1/4 in. Wood Screw

    Manufacturer: Erico
    Manufacturer #: 4BRT20WS
    SKU: 90075489
    $1.64
    Checking Pricing
         
    Size (Inches):1-1/4
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4BRT20WS
    • Materials Steel
    • Size (Inches) 1-1/4
    • Thread Size 1/4 in.
    • Country of Origin US - USA
    Product Overview:
    CADDY® electrogalvanized steel 1 1/4 in. dia. threaded bridle ring with 1/4 in. wood screw. Load rating 50 lb.
    When combined with other CADDY®Fasteners, bridle rings can be loated on C-purlins, Z-purlins, acoustical T-grid, beam flanges up to 3/4 in., concrete or drop wire. Not recommended for high performance cables--see CADDY® CABLECAT series.