Erico 2BR20 CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Plain Bridle Ring, No. 8 Wire | Graybar Store
Erico - CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Plain Bridle Ring, No. 8 Wire - 2BR20
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel 1 1/4 in. Dia. Plain Bridle Ring, No. 8 Wire

    Manufacturer: Erico
    Manufacturer #: 2BR20
    SKU: 88091692
    $0.57
    Checking Pricing
         
    Size (Inches):1-1/4
    Wire Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 2BR20
    • Materials Steel
    • Size (Inches) 1-1/4
    • Wire Size No. 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® electrogalvanized steel 1 1/4 in. dia. plain bridle ring. Wire size No. 8. Load rating 50 lb.
    When combined with other CADDY® fasteners, bridle rings can be loated on C-purlins, Z-purlins, acoustical T-grid, beam flanges up to 3/4 in., concrete or drop wire. Not recommended for high performance cables--see CADDY® CABLECAT series.