Erico CADDY® CAT HP J Hook With BC200 Beam Clamp | Graybar Store
Erico - CADDY® CAT HP J Hook With BC200 Beam Clamp
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook With BC200 Beam Clamp

    Manufacturer: Erico
         

    CADDY® CAT HP J-hook system provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

    • Easy Installation to Beam Flanges
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate
    See More >>
    • Manufacturer Erico
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Load Rating (Pound)
    Packaging
    Use With
    Price
    CAT16HPBC200
    25501431
    1 in.
    BC200 Beam Clamp, 1/2 in. Max. Flange
    $
    4
    .48
    /
    EA
    25501431
    Diameter (Inches)
    1 in.
    Mount Type
    BC200 Beam Clamp, 1/2 in. Max. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    4
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT32HPBC200
    25501439
    2 in.
    BC200 Beam Clamp, 1/2 in. Max. Flange
    $
    6
    .39
    /
    EA
    25501439
    Diameter (Inches)
    2 in.
    Mount Type
    BC200 Beam Clamp, 1/2 in. Max. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT21HPBC200
    25638891
    1-5/16 in.
    60 lb.
    50 per Pack
    High-Performance Data Cable
    $
    7
    .82
    /
    EA
    25638891
    Diameter (Inches)
    1-5/16 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    High-Performance Data Cable
    $
    7
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HPBC200
    25501444
    4 in.
    60 lb.
    25 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    10
    .00
    /
    EA
    25501444
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    10
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT48HPBC200
    25572128
    3 in.
    60 lb.
    25 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    8
    .50
    /
    EA
    25572128
    Diameter (Inches)
    3 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    8
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501431 SKU, 25501431 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    4
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501439 SKU, 25501439 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638891 SKU, 25638891 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    High-Performance Data Cable
    Price
    $
    7
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501444 SKU, 25501444 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    10
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25572128 SKU, 25572128 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    8
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available