Erico CADDY® CAT HP J Hook With 360 Degree Hammer On Flange Clip | Graybar Store
Erico - CADDY® CAT HP J Hook With 360 Degree Hammer On Flange Clip
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook With 360 Degree Hammer On Flange Clip

    Manufacturer: Erico
         

    CADDY® CAT HP J-hook system provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

    • Requires Only a Hammer to Install
    • Rotates 360 Degrees to Support Various Directional Runs of Cable
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate
    See More >>
    • Manufacturer Erico
    • Materials Steel/Spring Steel
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Load Rating (Pound)
    Packaging
    Use With
    Price
    CAT32HP912
    25501435
    2 in.
    360-Degree Hammer-On Flange Clip, 1/2 thru 3/4 in. Flange
    $
    6
    .97
    /
    EA
    25501435
    Diameter (Inches)
    2 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 1/2 thru 3/4 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT32HP24
    25439477
    2 in.
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    $
    6
    .43
    /
    EA
    25439477
    Diameter (Inches)
    2 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT16HP24
    25439476
    1 in.
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    $
    4
    .37
    /
    EA
    25439476
    Diameter (Inches)
    1 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    4
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT21HP24
    25638884
    1-5/16 in.
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    $
    5
    .70
    /
    EA
    25638884
    Diameter (Inches)
    1-5/16 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 1/8 thru 1/4 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    5
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT32HP58
    25501433
    2 in.
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    $
    6
    .49
    /
    EA
    25501433
    Diameter (Inches)
    2 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT21HP58
    25638885
    1-5/16 in.
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    $
    5
    .84
    /
    EA
    25638885
    Diameter (Inches)
    1-5/16 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    5
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT16HP58
    25501427
    1 in.
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    $
    6
    .26
    /
    EA
    25501427
    Diameter (Inches)
    1 in.
    Mount Type
    360-Degree Hammer-On Flange Clip, 5/16 thru 1/2 in. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HP912
    25501442
    4 in.
    60 lb.
    25 per Pack
    High-Performance Data Cable
    $
    10
    .38
    /
    EA
    25501442
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    $
    10
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HP58
    25501441
    4 in.
    60 lb.
    25 per Pack
    High-Performance Data Cable
    $
    9
    .89
    /
    EA
    25501441
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    $
    9
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HP24
    25439479
    4 in.
    60 lb.
    25 per Pack
    High-Performance Data Cable
    $
    9
    .84
    /
    EA
    25439479
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    $
    9
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501435 SKU, 25501435 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439477 SKU, 25439477 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439476 SKU, 25439476 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    4
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638884 SKU, 25638884 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    5
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501433 SKU, 25501433 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638885 SKU, 25638885 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    5
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501427 SKU, 25501427 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501442 SKU, 25501442 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    Price
    $
    10
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501441 SKU, 25501441 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    Price
    $
    9
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439479 SKU, 25439479 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    High-Performance Data Cable
    Price
    $
    9
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available