Erico CADDY® CAT HP J Hook With 360 Degree BC200 Beam Clamp | Graybar Store
Erico - CADDY® CAT HP J Hook With 360 Degree BC200 Beam Clamp
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook With 360 Degree BC200 Beam Clamp

    Manufacturer: Erico
         

    CADDY® CAT HP J-hook system provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

    • Easy Installation to Beam Flanges
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Set-Screw Must be Tightened and Torqued Onto the Sloped Side of the I-Beam
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate
    See More >>
    • Manufacturer Erico
    • Materials Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Load Rating (Pound)
    Packaging
    Use With
    Price
    CAT32HPBC200B
    25501440
    2 in.
    360-Degree BC200 Beam Clamp, 1/2 in. Max Flange
    $
    7
    .25
    /
    EA
    25501440
    Diameter (Inches)
    2 in.
    Mount Type
    360-Degree BC200 Beam Clamp, 1/2 in. Max Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    7
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT21HPBC200B
    25638893
    1-5/16 in.
    360-Degree BC200 Beam Clamp, 1/2 in. Max Flange
    $
    6
    .59
    /
    EA
    25638893
    Diameter (Inches)
    1-5/16 in.
    Mount Type
    360-Degree BC200 Beam Clamp, 1/2 in. Max Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT16HPBC200B
    25501432
    1 in.
    60 lb.
    50 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    5
    .33
    /
    EA
    25501432
    Diameter (Inches)
    1 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    5
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HPBC200B
    25501445
    4 in.
    60 lb.
    25 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    10
    .89
    /
    EA
    25501445
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    10
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501440 SKU, 25501440 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    7
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638893 SKU, 25638893 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501432 SKU, 25501432 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    5
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501445 SKU, 25501445 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    10
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available