Erico CADDY® CAT HP J Hook With 360 Degree BC Beam Clamp | Graybar Store
Erico - CADDY® CAT HP J Hook With 360 Degree BC Beam Clamp
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook With 360 Degree BC Beam Clamp

    Manufacturer: Erico
         

    CADDY® CAT HP J-hook system provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

    • Easy Installation to Beam Flanges
    • Rotates 360 Degrees to Support Various Directional Runs of Cable
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate
    See More >>
    • Manufacturer Erico
    • Materials Steel/Spring Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Load Rating (Pound)
    Packaging
    Use With
    Price
    CAT32HPBCB
    25439483
    2 in.
    360-Degree BC Beam Clamp, 1/2 in. Max. Flange
    $
    6
    .55
    /
    EA
    25439483
    Diameter (Inches)
    2 in.
    Mount Type
    360-Degree BC Beam Clamp, 1/2 in. Max. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    6
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT21HPBCB
    25638892
    1-5/16 in.
    360-Degree BC Beam Clamp, 1/2 in. Max. Flange
    $
    5
    .90
    /
    EA
    25638892
    Diameter (Inches)
    1-5/16 in.
    Mount Type
    360-Degree BC Beam Clamp, 1/2 in. Max. Flange
    Load Rating (Pound)
    Packaging
    Use With
    $
    5
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT16HPBCB
    25439482
    1 in.
    60 lb.
    50 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    4
    .65
    /
    EA
    25439482
    Diameter (Inches)
    1 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    4
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT64HPBCB
    25501446
    4 in.
    60 lb.
    25 per Pack
    Beam Flanges; High-Performance Data Cable
    $
    9
    .95
    /
    EA
    25501446
    Diameter (Inches)
    4 in.
    Mount Type
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    $
    9
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439483 SKU, 25439483 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    6
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638892 SKU, 25638892 ANALYTICS...
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    5
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439482 SKU, 25439482 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    50 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    4
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501446 SKU, 25501446 ANALYTICS...
    Load Rating (Pound)
    60 lb.
    Packaging
    25 per Pack
    Use With
    Beam Flanges; High-Performance Data Cable
    Price
    $
    9
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available