Erico CATHPBC CADDY® CAT HP J Hook Clip to BC Beam Clamp, 1/8 thru 1/2 in. Flange | Graybar Store
Erico - CADDY® CAT HP J Hook Clip to BC Beam Clamp, 1/8 thru 1/2 in. Flange - CATHPBC
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook Clip to BC Beam Clamp, 1/8 thru 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: CATHPBC
    SKU: 25180515
    $1.95
    Checking Pricing
         
    Mount Type:J-Hook Clip to BC Beam Clamp, 1/8 thru 1/2 in. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHPBC
    • Materials Electrogalvanized Steel/Spring Steel
    • Mount Type J-Hook Clip to BC Beam Clamp, 1/8 thru 1/2 in. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J hook clip to BC beam clamp. For 1/8 thru 1/2 in. flange. Load rating 100 lb.
    • Easy Installation to Beam Flanges
    • Requires No Screws, Rivets or Special Tools For Assembly
    • J-Hooks Feature Bendable Locking Tabs That Lock On to CADDY® CAT HP Components to Provide Rigidity and Stability
    • Link to J-Hooks in One of Multiple Color Options to Aid in Pathway Identification and Organization
    • Customized J-Hook Trees Can be Easily Assembled With Various J-Hook Sizes, Colors and Configurations
    • CADDY® CAT HP Components Easily Attach to Any Size CADDY® CAT HP J-Hook