Erico CATHPA6 CADDY® CAT HP J Hook Angle Bracket, Spring Steel, 3/8 in. Mounting Hole | Graybar Store
Erico - CADDY® CAT HP J Hook Angle Bracket, Spring Steel, 3/8 in. Mounting Hole - CATHPA6
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook Angle Bracket, Spring Steel, 3/8 in. Mounting Hole

    Manufacturer: Erico
    Manufacturer #: CATHPA6
    SKU: 25180504
    $0.84
    Checking Pricing
         
    Mount Type:3/8 in. Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHPA6
    • Materials Spring Steel
    • Mount Type 3/8 in. Hole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J hook angle bracket with 3/8 in. hole. Load rating 200 lb. For use with CADDY® CAT HP J Hook System.
    • Ideal For Attaching to Concrete, Steel or Wood Surfaces
    • Requires No Screws, Rivets or Special Tools For Assembly
    • J-Hooks Feature Bendable Locking Tabs That Lock On to CADDY® CAT HP Components to Provide Rigidity and Stability
    • Link to J-Hooks in One of Multiple Color Options to Aid in Pathway Identification and Organization
    • Customized J-Hook Trees Can be Easily Assembled With Various J-Hook Sizes, Colors and Configurations
    • CADDY® CAT HP Components Easily Attach to Any Size CADDY® CAT HP J-Hook