Erico CAT32HPAFAB3 CADDY® CAT HP 2 in. Dia. J Hook Assembled to Pin Driven Angle Bracket, 3/16 in. Mounting Hole | Graybar Store
Erico - CADDY® CAT HP 2 in. Dia. J Hook Assembled to Pin Driven Angle Bracket, 3/16 in. Mounting Hole - CAT32HPAFAB3
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP 2 in. Dia. J Hook Assembled to Pin Driven Angle Bracket, 3/16 in. Mounting Hole

    Manufacturer: Erico
    Manufacturer #: CAT32HPAFAB3
    SKU: 25501436
    $5.57
    Checking Pricing
         
    Diameter (Inches):2 in.
    Mount Type:Pin-Driven Angle Bracket, 3/16 in. Mounting Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT32HPAFAB3
    • Diameter (Inches) 2 in.
    • Materials Steel
    • Mount Type Pin-Driven Angle Bracket, 3/16 in. Mounting Hole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP 2 in. dia. J hook assembled to pin driven angle bracket with 3/16 in. mounting hole. Load rating 60 lb.
    • Longer Leg Angle Bracket For Tool Clearance
    • Designed to Fit a Variety of Pin Drivers
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate