Erico CAT16HP CADDY® CAT HP J Hook, Pregalvanized Steel, 1 in. Dia. | Graybar Store
Erico - CADDY® CAT HP J Hook, Pregalvanized Steel, 1 in. Dia. - CAT16HP
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook, Pregalvanized Steel, 1 in. Dia.

    Manufacturer: Erico
    Manufacturer #: CAT16HP
    SKU: 25180526
    $2.52
    Checking Pricing
         
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT16HP
    • Diameter (Inches) 1 in.
    • Materials Pregalvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP 1 in. dia. J hook (not painted).
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Multiple Color Options Aid in the Identification and Organization of the Pathway Application
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Tested According to DIN 4102-12
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C