Erico CAT21HPBC CADDY® CAT HP J Hook With BC Beam Clamp, Spring Steel, 1 5/16 in. Dia., Max. Flange 1/2 in. | Graybar Store
Erico - CADDY® CAT HP J Hook With BC Beam Clamp, Spring Steel, 1 5/16 in. Dia., Max. Flange 1/2 in. - CAT21HPBC
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook With BC Beam Clamp, Spring Steel, 1 5/16 in. Dia., Max. Flange 1/2 in.

    Manufacturer: Erico
    Manufacturer #: CAT21HPBC
    SKU: 25638890
    $5.04
    Checking Pricing
         
    Diameter (Inches):1-5/16 in.
    Mount Type:BC Beam Clamp, 1/2 in. Max. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT21HPBC
    • Diameter (Inches) 1-5/16 in.
    • Materials Steel/Spring Steel
    • Mount Type BC Beam Clamp, 1/2 in. Max. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP 1 5/16 in. dia. J hook assembled to BC beam clamp. For 1/2 in. max. flange. Load rating 60 lb.
    • Easy Installation to Beam Flanges
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate