Erico CAT425WM CADDY® CAT 425 Wall Mount 4 to 6 in. Dia. Adjustable Cable Support | Graybar Store
Erico - CADDY® CAT 425 Wall Mount 4 to 6 in. Dia. Adjustable Cable Support - CAT425WM
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT 425 Wall Mount 4 to 6 in. Dia. Adjustable Cable Support

    Manufacturer: Erico
    Manufacturer #: CAT425WM
    SKU: 99503643
    $17.95
    Checking Pricing
         
    Diameter (Inches):4 to 6 in.
    Mount Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT425WM
    • Diameter (Inches) 4 to 6 in.
    • Materials Polyethylene/Electrogalvanized Steel
    • Mount Type Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT 425 wall mount 4 to 6 in. dia. adjustable cable support. Load rating 100 lb.
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Simple Unlocking and Locking of Bar Allows For Additional Cables to be Added Easily After Installation
    • Adjustable Strap Allows For Multiple Support Sizes to Reduce Inventory
    • Cost-Effective Alternative to Expensive Cable Tray
    • cULus Listed and Complies With NEC and TIA Requirements For Structured Cabling Systems
    • Suitable For Air Handling Spaces (Plenum)