Erico CADDY® CAT 425 Adjustable Cable Support | Graybar Store
Erico - CADDY® CAT 425 Adjustable Cable Support
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT 425 Adjustable Cable Support

    Manufacturer: Erico
         

    CADDY® CAT425 adjustable cable support is a cost-effective alternative to expensive cable tray. Suitable for air handling spaces (plenum).

    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber Optic
    • Simple Unlocking and Locking of Bar Allows For Additional Cables to be Added Easily After Installation
    • Adjustable Strap Allows For Multiple Support Sizes to Reduce Inventory
    • cULus® Listed and Complies With NEC® and TIA Requirements For Structured Cabling Systems
    See More >>
    • Manufacturer Erico
    • Materials Polyethylene/Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Load Rating (Pound)
    Packaging
    Use With
    Hole Size
    Price
    CAT425
    97169093
    4 to 6 in.
    $
    17
    .95
    /
    EA
    97169093
    Diameter (Inches)
    4 to 6 in.
    Load Rating (Pound)
    Packaging
    Use With
    Hole Size
    $
    17
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAT425A6
    99503626
    4; 6 in.
    100 lb.
    10 per Pack
    High-Performance Data Cable
    3/8 in.
    $
    17
    .95
    /
    EA
    99503626
    Diameter (Inches)
    4; 6 in.
    Load Rating (Pound)
    100 lb.
    Packaging
    10 per Pack
    Use With
    High-Performance Data Cable
    Hole Size
    3/8 in.
    $
    17
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97169093 SKU, 97169093 ANALYTICS...
    Packaging
    Use With
    Hole Size
    Price
    $
    17
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503626 SKU, 99503626 ANALYTICS...
    Packaging
    10 per Pack
    Use With
    High-Performance Data Cable
    Hole Size
    3/8 in.
    Price
    $
    17
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available