Erico CAT425BC CADDY® CAT 425 4 to 6 in. Dia. Adjustable Cable Support With 360 Degree BC Beam Clamp, 1/8 to 1/2 in. Flange | Graybar Store
Erico - CADDY® CAT 425 4 to 6 in. Dia. Adjustable Cable Support With 360 Degree BC Beam Clamp, 1/8 to 1/2 in. Flange - CAT425BC
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT 425 4 to 6 in. Dia. Adjustable Cable Support With 360 Degree BC Beam Clamp, 1/8 to 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: CAT425BC
    SKU: 97169097
    $19.12
    Checking Pricing
         
    Diameter (Inches):4 to 6 in.
    Mount Type:BC Beam Clamp, 1/2 in. Max. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT425BC
    • Diameter (Inches) 4 to 6 in.
    • Materials Electrogalvanized Steel
    • Mount Type BC Beam Clamp, 1/2 in. Max. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT 425 4 to 6 in. dia. adjustable cable support with 360 degree BC beam clamp. For 1/8 to 1/2 in. flange. Load rating 100 lb.
    • Easy Installation to Beam Flanges
    • Rotates 360 Degrees to Support Various Directional Runs of Cable
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Simple Unlocking and Locking of Bar Allows For Additional Cables to be Added Easily After Installation
    • Adjustable Strap Allows For Multiple Support Sizes to Reduce Inventory
    • Cost-Effective Alternative to Expensive Cable Tray
    • cULus Listed and Complies With NEC and TIA Requirements For Structured Cabling Systems
    • Suitable For Air Handling Spaces (Plenum)