Erico CAT21BC CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Screw On Bracket | Graybar Store
Erico - CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Screw On Bracket - CAT21BC
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Screw On Bracket

    Manufacturer: Erico
    Manufacturer #: CAT21BC
    SKU: 96033873
    $6.63
    Checking Pricing
         
    Diameter (Inches):1-5/16 in.
    Mount Type:BC Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT21BC
    • Diameter (Inches) 1-5/16 in.
    • Materials Pregalvanized Steel
    • Mount Type BC Beam Clamp
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 1 5/16 in. dia. J hook assembled to screw on bracket. For 1/8 thru 1/2 in. flange.
    • Pre-Riveted Factory Assemblies for 1-5/16 in. Diameter Loop