Erico CAT21AB CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Angle Bracket | Graybar Store
Erico - CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Angle Bracket - CAT21AB
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 1 5/16 in. Dia. J Hook Assembled to Angle Bracket

    Manufacturer: Erico
    Manufacturer #: CAT21AB
    SKU: 96094154
    $5.46
    Checking Pricing
         
    Diameter (Inches):1-5/16 in.
    Mount Type:Angle Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT21AB
    • Diameter (Inches) 1-5/16 in.
    • Materials Pregalvanized Steel
    • Mount Type Angle Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 1 5/16 in. dia. J hook assembled to angle bracket. Features 1/4 in. mounting hole.
    • Pre-Riveted Factory Assemblies for 1-5/16 in. Diameter Loop