Erico CAT2124 CADDY® CABLECAT 1 5/16 in. Dia. Bottom Mount J Hook Assembled to Hammer On Flange | Graybar Store
Erico - CADDY® CABLECAT 1 5/16 in. Dia. Bottom Mount J Hook Assembled to Hammer On Flange - CAT2124
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 1 5/16 in. Dia. Bottom Mount J Hook Assembled to Hammer On Flange

    Manufacturer: Erico
    Manufacturer #: CAT2124
    SKU: 96033869
    $7.01
    Checking Pricing
         
    Diameter (Inches):1-5/16 in.
    Mount Type:Hammer-On Flange Clip, Swivel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT2124
    • Diameter (Inches) 1-5/16 in.
    • Materials Pregalvanized Steel
    • Mount Type Hammer-On Flange Clip, Swivel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 1 5/16 in. dia. bottom mount J hook assembled to hammer on 1/8 thru 1/4 in. flange. Bottom mount rotates 360 degrees.
    • Pre-Riveted Factory Assemblies for 1-5/16 in. Diameter Loop