Erico A1SF0N Caddy® ALL-IN-ONE Metallic Box, Stud-Mounted, No Mud Ring | Graybar Store
Erico - Caddy® ALL-IN-ONE Metallic Box, Stud-Mounted, No Mud Ring - A1SF0N
+ / - Hover over image to Zoom
Other Views

    Caddy® ALL-IN-ONE Metallic Box, Stud-Mounted, No Mud Ring

    Manufacturer: Erico
    Manufacturer #: A1SF0N
    SKU: 25458076
    $6.35
    Checking Pricing
         
    Size:5-1/8 H x 5-3/4 W x 3-5/8 D in
    Depth:3-5/8 in.
    Packaging:20 per Pack
    Capacity (Cubic Inch):32.8 cu. in.
    Knockouts:1/2 (3) in; 1/2 (8) in; 3/4 (8) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # A1SF0N
    • Size 5-1/8 H x 5-3/4 W x 3-5/8 D in
    • Capacity (Cubic Inch) 32.8 cu. in.
    • Depth 3-5/8 in.
    • Knockouts 1/2 (3) in; 1/2 (8) in; 3/4 (8) in
    • Material Steel
    • Packaging 20 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Stud Mounted Without Mud Ring, Steel, Depth: 3-5/8 in, Knockouts: 1/2 (3) in; 1/2 (8) in; 3/4 (8) in, Size: 5-1/8 H x 5-3/4 W x 3-5/8 D in, Packaging: 20 per Pack