Erico 2BRT32 CADDY® Electrogalvanized Steel 2 in. Dia. Threaded Bridle Ring With No. 10 Metal Screw | Graybar Store
Erico - CADDY® Electrogalvanized Steel 2 in. Dia. Threaded Bridle Ring With No. 10 Metal Screw - 2BRT32
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel 2 in. Dia. Threaded Bridle Ring With No. 10 Metal Screw

    Manufacturer: Erico
    Manufacturer #: 2BRT32
    SKU: 88091697
    $1.60
    Checking Pricing
         
    Size (Inches):2
    Thread Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 2BRT32
    • Materials Steel
    • Size (Inches) 2
    • Thread Size No. 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® electrogalvanized steel 2 in. dia. threaded bridle ring with No. 10 metal screw. Load rating 50 lb.
    When combined with other CADDY®Fasteners, bridle rings can be loated on C-purlins, Z-purlins, acoustical T-grid, beam flanges up to 3/4 in., concrete or drop wire. Not recommended for high performance cables--see CADDY® CABLECAT series.