Erico CATHBA3 CADDY® CAT HP Extended Angle Bracket With 3/16 in. Hole | Graybar Store
Erico - CADDY® CAT HP Extended Angle Bracket With 3/16 in. Hole - CATHBA3
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Extended Angle Bracket With 3/16 in. Hole

    Manufacturer: Erico
    Manufacturer #: CATHBA3
    SKU: 99567916
    $1.75
    Checking Pricing
         
    Hole Size:3/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHBA3
    • Hole Size 3/16 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP extended angle bracket with 3/16 in. hole size. For use with CADDY® CAT HP J Hook System.
    CADDY® CAT HP extended angle bracket allows for quick installation of J-Hooks to ceiling at set heights and for field creation of custom J-hook trees. Secure fit to J-hooks means no shifting or movement of the J-hook during cable installation.