Erico CAT12CD1B CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to Under Floor Support to Pedestal | Graybar Store
Erico - CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to Under Floor Support to Pedestal - CAT12CD1B
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to Under Floor Support to Pedestal

    Manufacturer: Erico
    Manufacturer #: CAT12CD1B
    SKU: 97123027
    $2.83
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:Under Floor Support to Pedestal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT12CD1B
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Mount Type Under Floor Support to Pedestal
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. J hook assembled to under floor support to pedestal.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance