Erico CAT126Z34 CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 6Z34, 3/8 thru 7/16 in. Flange | Graybar Store
Erico - CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 6Z34, 3/8 thru 7/16 in. Flange - CAT126Z34
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 6Z34, 3/8 thru 7/16 in. Flange

    Manufacturer: Erico
    Manufacturer #: CAT126Z34
    SKU: 97122959
    $2.95
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:3/8 in. Plain/Threaded Rod, 3/8 thru 7/16 in. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT126Z34
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Mount Type 3/8 in. Plain/Threaded Rod, 3/8 thru 7/16 in. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. J hook assembled to 6Z34. For 3/8 in. plain or threaded rod and 3/8 thru 7/16 in. flange.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance