Erico CAT12BC200B CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 360 Degree Screw On Bracket, 1/8 thru 5/8 in. Flange | Graybar Store
Erico - CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 360 Degree Screw On Bracket, 1/8 thru 5/8 in. Flange - CAT12BC200B
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 3/4 in. Dia. J Hook Assembled to 360 Degree Screw On Bracket, 1/8 thru 5/8 in. Flange

    Manufacturer: Erico
    Manufacturer #: CAT12BC200B
    SKU: 97123025
    $5.26
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:360-Degree Screw-On Bracket, 1/8 thru 5/8 in. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT12BC200B
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Mount Type 360-Degree Screw-On Bracket, 1/8 thru 5/8 in. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. J hook assembled to 360 degree screw on bracket. For 1/8 thru 5/8 in. flange.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance