Erico CAT1258 CADDY® CABLECAT 3/4 in. Dia. Bottom Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 5/16 thru 1/2 in. Flange | Graybar Store
Erico - CADDY® CABLECAT 3/4 in. Dia. Bottom Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 5/16 thru 1/2 in. Flange - CAT1258
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 3/4 in. Dia. Bottom Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 5/16 thru 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: CAT1258
    SKU: 97122952
    $4.52
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:360-Degree Flange Clip, 5/16 thru 1/2 in. Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT1258
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Mount Type 360-Degree Flange Clip, 5/16 thru 1/2 in. Flange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. bottom mount J hook assembled to 360 degree hammer on flange clip. For 5/16 thru 1/2 in. flange.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance