General Cable DB-25P24-AS-89-GCC-CUT REEL Filled Foam Skin CACSP PE-89, Spec. 2007 Outside Plant Cable, Cut Reel | Graybar Store
General Cable - Filled Foam Skin CACSP PE-89, Spec. 2007 Outside Plant Cable, Cut Reel - DB-25P24-AS-89-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Filled Foam Skin CACSP PE-89, Spec. 2007 Outside Plant Cable, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: DB-25P24-AS-89-GCC-CUT REEL
    SKU: 22065202
    $1.27
    Checking Pricing
         
    Additional Features:Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-25P24-AS-89-GCC-CUT REEL
    • Color Black
    • Additional Features Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    CACSP Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 24 AWG