Cablofil (Legrand) HB2KITBL Cablofil Wall Termination Bracket, Black | Graybar Store
Cablofil (Legrand) - Cablofil Wall Termination Bracket, Black - HB2KITBL
+ / - Hover over image to Zoom
Other Views

    Cablofil Wall Termination Bracket, Black

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: HB2KITBL
    SKU: 25180599
    $4.42
    Checking Pricing
         
    Size:9-1/2 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # HB2KITBL
    • Color Black
    • Size 9-1/2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Corrosion resistant pre-galvanized finish, Use EZBN1-4 and CE25 for attachmentg. Hardware included