Cablofil (Legrand) Splice Plate Joins Two Sections of CF 30 Cablofil Tray | Graybar Store
Cablofil (Legrand) - Splice Plate Joins Two Sections of CF 30 Cablofil Tray
+ / - Hover over image to Zoom
Other Views

    Splice Plate Joins Two Sections of CF 30 Cablofil Tray

    Manufacturer: Cablofil (Legrand)
         

    Cablofil Universal splice cable is made of steel with electroplated zinc coating to offer enhanced durability and protection. It can be bent by hand for use in tees, elbows and more. Wire mesh cable tray can be cut to fit with a bolt cutter.

    • Manufacturer Cablofil (Legrand)
    • Application Joins Two Sections of CF 30 Cablofil Tray
    • Type Splice Plate
    • Materials Carbon Steel
    Select Filter Options Below ( 1 items found )
    Dimensions:12 Inch x 1 Inch x 1 Inch
    Material Finish:Electro Galvanized
    Mfg Part #
    SKU
    Dimensions
    Use With
    Package Quantity
    Material Finish
    Price
    ED275EZ
    25086020
    12 Inch x 1 Inch x 1 Inch
    Electro Galvanized
    $
    188
    .04
    /
    EA
    25086020
    Dimensions
    12 Inch x 1 Inch x 1 Inch
    Use With
    Package Quantity
    Material Finish
    Electro Galvanized
    $
    188
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086020 SKU, 25086020 ANALYTICS...
    Package Quantity
    Material Finish
    Electro Galvanized
    Price
    $
    188
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available