Cablofil (Legrand) UC50BL Cablofil Support for 2 inch EZ Tray | Graybar Store
Cablofil (Legrand) - Cablofil Support for 2 inch EZ Tray - UC50BL
+ / - Hover over image to Zoom
Other Views

    Cablofil Support for 2 inch EZ Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: UC50BL
    SKU: 25361287
    $3.34
    Checking Pricing
         
    Size:2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # UC50BL
    • Color Black
    • Size 2 in.
    • Materials Carbon Steel
    • Country of Origin US - USA
    Product Overview:
    Support for 2 inch EZ tray with Black finish.