Cablofil (Legrand) CE30BL Cablofil Square Splice Washer Clamp 30 | Graybar Store
Cablofil (Legrand) - Cablofil Square Splice Washer Clamp 30 - CE30BL
+ / - Hover over image to Zoom
Other Views

    Cablofil Square Splice Washer Clamp 30

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CE30BL
    SKU: 25088770
    $2,378.50
    Checking Pricing
         
    Color:Black
    Size:1-1/2 in.
    Fitting Type:Washer 30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CE30BL
    • Color Black
    • Size 1-1/2 in.
    • Fitting Type Washer 30
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-1/2 inch square washer with black painted finish. Sold in a package of 50.