Cablofil (Legrand) Cablofil Square Splice Washer Clamp 30 | Graybar Store
Cablofil (Legrand) - Cablofil Square Splice Washer Clamp 30
+ / - Hover over image to Zoom
Other Views

    Cablofil Square Splice Washer Clamp 30

    Manufacturer: Cablofil (Legrand)
         

    Use 25 and CE 30 with EZ BN 1/4 to splice any two sections of Cablofil tray. UL Classified Splice.

    • Manufacturer Cablofil (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Fitting Type
    Material Finish
    Price
    CE30EZ
    99420253
    1-1/2 in.
    Washer 30
    Electro Zinc
    $
    1058
    .00
    25 Ea
    /
    Package
    99420253
    Color
    Size
    1-1/2 in.
    Fitting Type
    Washer 30
    Material Finish
    Electro Zinc
    $
    1058
    .00
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CE30BL
    25088770
    Black
    1-1/2 in.
    Washer 30
    $
    2378
    .50
    50 Ea
    /
    Package
    25088770
    Color
    Black
    Size
    1-1/2 in.
    Fitting Type
    Washer 30
    Material Finish
    $
    2378
    .50
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99420253 SKU, 99420253 ANALYTICS...
    Fitting Type
    Washer 30
    Material Finish
    Electro Zinc
    Price
    $
    1058
    .00
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088770 SKU, 25088770 ANALYTICS...
    Fitting Type
    Washer 30
    Material Finish
    Price
    $
    2378
    .50
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available