Cablofil (Legrand) CE25EZ Cablofil Square Splice Washer Clamp 25 | Graybar Store
Cablofil (Legrand) - Cablofil Square Splice Washer Clamp 25 - CE25EZ
+ / - Hover over image to Zoom
Other Views

    Cablofil Square Splice Washer Clamp 25

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CE25EZ
    SKU: 99420252
    $1,349.00
    Checking Pricing
         
    Size:1-1/2 in.
    Fitting Type:Washer 25
    Material Finish:Electro Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CE25EZ
    • Size 1-1/2 in.
    • Fitting Type Washer 25
    • Material Finish Electro Zinc
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1 inch square washer with electrozinc finish. Sold in a package of 50.