Cablofil (Legrand) SF50BL Cablofil SF 50 Center Hanger, 2 inch | Graybar Store
Cablofil (Legrand) - Cablofil SF 50 Center Hanger, 2 inch - SF50BL
+ / - Hover over image to Zoom
Other Views

    Cablofil SF 50 Center Hanger, 2 inch

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: SF50BL
    SKU: 25361592
    $8.47
    Checking Pricing
         
    Size:2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # SF50BL
    • Color Black
    • Size 2 in.
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    2 inch SF 50 center hanger with black painted finish.