Cablofil (Legrand) SF100PG Cablofil SF 100 Center Hanger, 4 in. | Graybar Store
Cablofil (Legrand) - Cablofil SF 100 Center Hanger, 4 in. - SF100PG
+ / - Hover over image to Zoom
Other Views

    Cablofil SF 100 Center Hanger, 4 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: SF100PG
    SKU: 25062940
    $15.18
    Checking Pricing
         
    Size:4 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # SF100PG
    • Size 4 in. L
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Pre-Galvanized 4 in. length center hanger.
    • For Center hanging 4 inch tray.
    • Fold-Over tabs seecure try without additional hardware.
    • Threaded rod,nuts and washers sold separately.