Cablofil (Legrand) RADT90KIT4EZ Cablofil Radius T 90 Kit, 4 inch | Graybar Store
Cablofil (Legrand) - Cablofil Radius T 90 Kit, 4 inch - RADT90KIT4EZ
+ / - Hover over image to Zoom
Other Views

    Cablofil Radius T 90 Kit, 4 inch

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: RADT90KIT4EZ
    SKU: 25176382
    $67.49
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # RADT90KIT4EZ
    • Size 4 in.
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Radius tee kit for 4 in. tray, contains hardware for one tee or two 90 bends, kit contains: two radius splices and Cablofil part numbers EZBN1/4 (ten), CE25 (eight) and CE40 (four).