Cablofil (Legrand) GNDCL Cablofil Grounding Lug, 1/0 -6 AWG, Steel | Graybar Store
Cablofil (Legrand) - Cablofil Grounding Lug, 1/0 -6 AWG, Steel - GNDCL
+ / - Hover over image to Zoom
Other Views

    Cablofil Grounding Lug, 1/0 -6 AWG, Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: GNDCL
    SKU: 25154604
    $14.66
    Checking Pricing
         
    Size:1/0 - 6 AWG
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # GNDCL
    • Size 1/0 - 6 AWG
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    grounding lug