Cablofil (Legrand) FASROLLER Cablofil FAS Roller (Package of 6) | Graybar Store
Cablofil (Legrand) - Cablofil FAS Roller (Package of 6) - FASROLLER
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS Roller (Package of 6)

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASROLLER
    SKU: 99504650
    $553.97
    Checking Pricing
         
    Size:4 in D
    Package Quantity:6
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASROLLER
    • Color Steel
    • Size 4 in D
    • Package Quantity 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Package of 6 FASROLLER with carrying case
    Includes
  • 6 FAS ROLLERS
  • 6CLAMPS
  • 6PLATES
  • 6SCREWS and Nuts
  •